This item is Discontinued.

Bates Size 8 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 8 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885535
UPC # 018463110457
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885535
UPC #
018463110457
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Color
Black
Toe Shape
Round
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
0.18
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Front Lace and Side Zipper
Footwear Sole Pattern
Lug
Footwear Construction Type
Cemented
Toe Type
Composite
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Style Number
E02263
Mark II Slip Test Results- Dairy Tile Oily
0.18
Liner Material
Mesh, Polyester
Ninety Degree Heel
Yes
Waterproof
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Removable Insole
Yes
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Fair
Non-Marking Sole
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
1.09
Oil Resisting Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Mark II Slip Test Results- Dairy Tile Dry
0.88
Midsole Material
Polyurethane
Static Dissipative
No
Footwear Shank Type
Fiberglass
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.78
Non Metallic Upper
Yes
Conductive
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Standards
ASTM F2413-11
Resists
Slips
Closure Type
Lace / Zipper
Upper Material
Leather, Nylon
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Slip Resistant
No
Heat Resistant
No
Series
E02263
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.18
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Dry
0.88
Outsole Technology
Ultra-Lite(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Maximum Heat Rating
Not Rated
Construction
Cemented
Toe Cap Material
Composite
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Nylon
Outsole Technology (PRINT)
Ultra-Lite(R)
Liner Material (PRINT)
Mesh, Polyester
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.