This item is Discontinued.

Bates Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885614
UPC # 018463110488
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885614
UPC #
018463110488
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Footwear Sole Pattern
Lug
Oil Resisting Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
1.09
Footwear Shank Type
Fiberglass
Chain Saw Cut Resistant
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Mark II Slip Test Results- Dairy Tile Dry
0.88
Toe Type
Composite
Electrical Hazard Rated
Yes
Insulated
No
Non-Marking Sole
Yes
Metatarsal Guard
No
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
0.18
Ninety Degree Heel
Yes
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.78
Waterproof
No
Liner Material
Mesh, Polyester
Footwear Closure Type
Front Lace and Side Zipper
Toe Shape
Round
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Mark II Slip Test Results- Dairy Tile Oily
0.18
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Wide Toe Cap
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Shank Material
Fiberglass
Manufacturers Suggested Sole Slip Rating
Fair
Style Number
E02263
Color
Black
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Standards
ASTM F2413-11
Closure Type
Lace / Zipper
Upper Material
Leather, Nylon
Resists
Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Heel Style
Defined Heel
Series
E02263
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Oily
0.18
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
Not Rated
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Outsole Technology
Ultra-Lite(R)
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Liner Material (PRINT)
Mesh, Polyester
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology (PRINT)
Ultra-Lite(R)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.