This item is Discontinued.

Bates Size 9-1/2 Men's Military/Tactical Composite Boots, Black E02264

This item is Discontinued.

Bates

Size 9-1/2 Men's Military/Tactical Composite Boots, Black (Discontinued)

Mfr # E02264
Zoro # G4882525
UPC # 018463111324
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02264
Zoro #
G4882525
UPC #
018463111324
Country of Origin
Bangladesh
Footwear Style
Military/Tactical
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Boots
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Non-Marking Sole
Yes
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Midsole Material
TPU
Completely Non Metallic
Yes
Style Number
E02264
Removable Insole
Yes
Liner Material
PK Mesh
Waterproof
No
Color
Black
Conductive
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shineable Toe
Yes
Toe Type
Composite
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Outsole Material
Ultra Lite Enforcer Rubber
Max. Heat Rating
Not Rated
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Shank Material
Fiberglass
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Resists
Slip
Upper Material
Leather/Nylon
Closure Type
Lace / Zipper

Description

Boots, Footwear Style Military/Tactical, 9 1/2, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02264, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.