This item is Discontinued.

Bates Size 9 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 9 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885605
UPC # 018463110716
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G4885605
UPC #
018463110716
Country of Origin
Bangladesh
Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Static Dissipative
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
0.18
Non-Marking Sole
Yes
Insulated
No
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
1.09
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Removable Insole
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.78
Conductive
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Mark II Slip Test Results- Dairy Tile Wet
0.72
Max. Heat Rating
Not Rated
Style Number
E02263
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Footwear Closure Type
Front Lace and Side Zipper
Manufacturers Suggested Sole Slip Rating
Fair
Liner Material
Mesh, Polyester
Waterproof
No
Wide Toe Cap
No
Shank Material
Fiberglass
Metatarsal Guard
No
Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.18
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Chemical Resisting Sole
No
Footwear Shank Type
Fiberglass
Footwear Construction Type
Cemented
Oil Resisting Sole
No
Toe Type
Composite
Footwear Sole Pattern
Lug
Ninety Degree Heel
Yes
Standards
ASTM F2413-11
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Upper Material
Leather, Nylon
Resists
Slips
Closure Type
Lace / Zipper
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Series
E02263
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Slip-Resistance Value - Mark II - Wet
0.72
Outsole Technology
Ultra-Lite(R)
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.18
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.88
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Construction
Cemented
Closure
Lace Up with Side Zipper
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather, Nylon
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Ultra-Lite(R)
Liner Material (PRINT)
Mesh, Polyester
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.