This item is Discontinued.

Bates Size 9 Men's 8 in Work Boot Composite Work Boot, Black E02263

This item is Discontinued.

Bates

Size 9 Men's 8 in Work Boot Composite Work Boot, Black (Discontinued)

Mfr # E02263
Zoro # G4885623
UPC # 018463110471
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E02263
Zoro #
G4885623
UPC #
018463110471
Country of Origin
Bangladesh

Dimensions

Size
9
Width
XW
Heel Height
Less Than 1/2 in
Footwear Width
EW
Height
8 in
Footwear Size
9
Overall Height
8 in
Size (PRINT)
9

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
Leather/Mesh
Item
8-Inch Work Boot
Oil Resisting Sole
No
Waterproof
No
Removable Insole
Yes
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Color
Black
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Footwear Construction Type
Cemented
Liner Material
Mesh, Polyester
Static Dissipative
No
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
0.18
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
0.18
Insulated
No
Manufacturers Suggested Sole Slip Rating
Fair
Shank Material
Fiberglass
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Style Number
E02263
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Conductive
No
Footwear Closure Type
Front Lace and Side Zipper
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
Rubber
Toe Type
Composite
Satra Slip Test Results- Dairy Tile Dry
1.09
Mark II Slip Test Results- Dairy Tile Dry
0.88
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Satra Slip Test Results- Dairy Tile Wet
0.78
Predominant Footwear Color
Black
Standards
ASTM F2413-11
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Upper Material
Leather, Nylon
Closure Type
Lace / Zipper
Resists
Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
Heat Resistant
No
Metatarsal Guard Style
None
Series
E02263
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Non-Marking Upper
Yes
Slip Resistant
No
Heel Style
Defined Heel
Toe Cap Material
Composite
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.18
Construction
Cemented
Outsole Technology
Ultra-Lite(R)
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
Not Rated
Closure
Lace Up with Side Zipper
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Ultra-Lite(R)
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.