Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E11919070-001
- Zoro #
- G8626651
- UPC #
- 773984126591
- Country of Origin
- United States
Dimensions
- Height
- Over-the-Calf
- Size
- L
- Fits Shoe Size
- 10 to 13
Details
- Item
- Socks
- Gender
- Unisex
- Color
- Black
- Primary Sock Color
- Black
- Material
- 70% Ultraspun Polyester, 27% Nylon, 3% Spandex
- Socks Primary Material
- Polypropylene
- Sold As
- 4 Pair
- Features
- Wicks Away Moisture for Cooler and Drier Comfort, Embedded Arch Support Reduces Foot Fatigue, Reinforced Toe and Heel, Targeted Cushioning for Maximum Durability and Protection
- Industry Type
- Healthcare
Description
Socks, Over-the-Calf, Sold As 4 Pair, Unisex, Size L, Fits Shoe Size 10 to 13, Black, Polypropylene, Features Wicks Away Moisture for Cooler and Drier Comfort, Embedded Arch Support Reduces Foot Fatigue, Reinforced Toe and Heel, Targeted Cushioning for Maximum Durability and Protection, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.