This item is Discontinued.

Bates Tactical Boots, Mens, 11-1/2M, Black, PR E02165

This item is Discontinued.

Bates

Tactical Boots, Mens, 11-1/2M, Black, PR (Discontinued)

Mfr # E02165
Zoro # G5397542
UPC # 883290261548
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E02165
Zoro #
G5397542
UPC #
883290261548
Country of Origin
Bangladesh

Dimensions

Size
11-1/2
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.18
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Shank Material
Nylon
Liner Material
Mesh
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.88
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
0.18
Removable Insole
Yes
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Item
Tactical Boots
Satra Slip Test Results- Dairy Tile Wet
0.78
Footwear Closure Type
Lace Up
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
TPU
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Manufacturers Suggested Sole Slip Rating
Best
Style Number
E02165
Satra Slip Test Results- Dairy Tile Dry
1.09
Chemical Resisting Sole
No
Footwear Sole Pattern
Lug
Toe Shape
Round
Wide Toe Cap
No
Outsole Material
Oil and Slip Resistant Rubber
Completely Non Metallic
Yes
Upper Boot Material
Leather/Mesh
Upper Material
Leather/Nylon
Resists
Oil, Slips
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.78, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15

Description

Tactical Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number E02165, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.