This item is Discontinued.
This item is Discontinued.
Tactical Boots, Mens, 12M, Black, PR (Discontinued)
Mfr #
E06108
Zoro #
G5372796
UPC # 883290309530
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E06108
- Zoro #
- G5372796
- UPC #
- 883290309530
- Country of Origin
- China
Dimensions
- Size
- 12
- Footwear Width
- M
- Height
- 8 in
Details
- Color
- Black
- Gender
- Men's
- Toe Type
- Plain
- Insulated
- No
- Waterproof
- Yes
- Closure Type
- Lace Up
- Footwear Closure Type
- Lace Up
- Liner Material
- Dry Waterproof Membrane
- Max. Heat Rating
- Not Rated
- Item
- Tactical Boots
- Footwear Sole Pattern
- Jungle
- Midsole Material
- EVA
- Outsole Material
- Rubber
- Shank Material
- Nylon
- Resists
- Oil, Slips
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Upper Material
- Leather/Nylon
Description
Tactical Boots, Color Black, Gender Men's, Insulated No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.