This item is Discontinued.
This item is Discontinued.
Tactical Boots, Mens, 9DD, Black, PR (Discontinued)
Mfr #
E04032
Zoro #
G5377732
UPC # 883290311014
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E04032
- Zoro #
- G5377732
- UPC #
- 883290311014
- Country of Origin
- China
Dimensions
- Size
- 9
- Footwear Width
- D
- Height
- 6 in
- Heel Height
- Less Than 1/2 in
- Footwear Size
- 9
Description
Tactical Boots, Footwear Style Military/Tactical, 9, EW, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E04032, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.