This item is Discontinued.

Bates Tactical Boots, Plain, Mens, 10-1/2M, PR E06606

This item is Discontinued.

Bates

Tactical Boots, Plain, Mens, 10-1/2M, PR (Discontinued)

Mfr # E06606
Zoro # G6208325
UPC # 018473117446
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E06606
Zoro #
G6208325
UPC #
018473117446
Country of Origin
China

Dimensions

Size
10-1/2
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up with Side Zipper
Footwear Closure Type
Front Lace and Side Zipper
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Shineable Toe
Yes
Liner Material
Nylon
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
E06606
Midsole Material
TPU
Footwear Shank Type
Fiberglass
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Item
Tactical Boots
Conductive
No
Shank Material
TPU
Completely Non Metallic
Yes
Oil Resisting Sole
No
Electrical Hazard Rated
No
Metatarsal Guard
No
Upper Material
Leather/Nylon
Resists
Slips

Description

Tactical Boots, Footwear Style Military/Tactical, 10-1/2, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E06606, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.