This item is Discontinued.

Bates Tactical Boots, Plain, Mens, 11-1/2EW, PR E06606

This item is Discontinued.

Bates

Tactical Boots, Plain, Mens, 11-1/2EW, PR (Discontinued)

Mfr # E06606
Zoro # G6136015
UPC # 018473120767
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E06606
Zoro #
G6136015
UPC #
018473120767
Country of Origin
China

Dimensions

Size
11-1/2
Footwear Width
EW
Heel Height
Less Than 1/2 in
Height
6 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up with Side Zipper
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shineable Toe
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Item
Tactical Boots
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Style Number
E06606
Shank Material
TPU
Static Dissipative
No
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
TPU
Oil Resisting Sole
No
Chemical Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Upper Boot Material
Leather/Mesh
Metal Chip Resisting Sole
No
Upper Material
Leather/Nylon
Resists
Slips
Metatarsal Guard
No

Description

Tactical Boots, Footwear Style Military/Tactical, 11-1/2, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E06606, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.