This item is Discontinued.

Bates Tactical Boots, Plain, Mens, 12M, Black, PR E06608

This item is Discontinued.

Bates

Tactical Boots, Plain, Mens, 12M, Black, PR (Discontinued)

Mfr # E06608
Zoro # G6080015
UPC # 018473117743
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E06608
Zoro #
G6080015
UPC #
018473117743
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
8 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up with Side Zipper
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Lug
Static Dissipative
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Conductive
No
Wide Toe Cap
No
Non Metallic Upper
Yes
Shank Material
TPU
Liner Material
Nylon
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Footwear Closure Type
Front Lace and Side Zipper
Removable Insole
Yes
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Midsole Material
TPU
Style Number
E06608
Chain Saw Cut Resistant
No
Shineable Toe
Yes
Non-Marking Sole
Yes
Item
Tactical Boots
Upper Material
Leather/Nylon
Resists
Slips
Metatarsal Guard
No

Description

Tactical Boots, Footwear Style Military/Tactical, 12, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E06608, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.