This item is Discontinued.

Bates Tactical Boots, Plain, Mens, 14EW, Black, PR E06606

This item is Discontinued.

Bates

Tactical Boots, Plain, Mens, 14EW, Black, PR (Discontinued)

Mfr # E06606
Zoro # G6019431
UPC # 018473120798
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E06606
Zoro #
G6019431
UPC #
018473120798
Country of Origin
China

Dimensions

Size
14
Footwear Width
EW
Height
6 in
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up with Side Zipper
Predominant Footwear Color
Black
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Item
Tactical Boots
Non-Marking Sole
Yes
Shank Material
TPU
Footwear Shank Type
Fiberglass
Removable Insole
Yes
Liner Material
Nylon
Static Dissipative
No
Conductive
No
Oil Resisting Sole
No
Footwear Closure Type
Front Lace and Side Zipper
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Shineable Toe
Yes
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Style Number
E06606
Midsole Material
TPU
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Upper Boot Material
Leather/Mesh
Resists
Slips
Metatarsal Guard
No
Upper Material
Leather/Nylon

Description

Tactical Boots, Footwear Style Military/Tactical, 14, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E06606, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.