This item is Discontinued.

Bates Tactical Boots, Plain, Mens, 14EW, Black, PR E06608

This item is Discontinued.

Bates

Tactical Boots, Plain, Mens, 14EW, Black, PR (Discontinued)

Mfr # E06608
Zoro # G5939087
UPC # 018473120927
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E06608
Zoro #
G5939087
UPC #
018473120927
Country of Origin
China

Dimensions

Size
14
Footwear Width
EW
Height
8 in
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up with Side Zipper
Puncture Resistant Insole
No
Footwear Shank Type
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Liner Material
Nylon
Non-Marking Sole
Yes
Removable Insole
Yes
Predominant Footwear Color
Black
Wide Toe Cap
No
Electrical Hazard Rated
No
Style Number
E06608
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Item
Tactical Boots
Shineable Toe
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Shank Material
TPU
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Midsole Material
TPU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Completely Non Metallic
Yes
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Upper Material
Leather/Nylon
Metatarsal Guard
No
Resists
Slips

Description

Tactical Boots, Footwear Style Military/Tactical, 14, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E06608, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.