This item is Discontinued.

Bates Tactical Boots, Plain, Mens, 14EW, PR E01495

This item is Discontinued.

Bates

Tactical Boots, Plain, Mens, 14EW, PR (Discontinued)

Mfr # E01495
Zoro # G0295797
UPC # 044209225475
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01495
Zoro #
G0295797
UPC #
044209225475
Country of Origin
Unknown
Color
Tan
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Midsole Material
Polyurethane
Insulation Weight
None
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Shineable Toe
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Nubuck Leather with Wolverine Performance Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Static Dissipative
No
Footwear Closure Type
Hook-and-Loop
Oil Resisting Sole
Yes
Insole System
eva
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Recondo
Footwear Shank Type
Nylon
Insulation Type
None
Ninety Degree Heel
No
Liner Material
Nylon
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Style Number
E01495
Footwear Construction Type
Direct Attached
Removable Insole
Yes
Footwear Sole Pattern
Deep Lug
Item
Tactical Boots
Waterproof Type
None
Outsole Material
Polyurethane
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
nylon
Non-Marking Sole
Yes
Predominant Footwear Color
Tan
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Upper Boot Material
Man Made

Description

Tactical Boots, Footwear Style Military/Tactical, 14, EW, Men's, Tan, Hook-and-Loop, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Tan, Style Number E01495, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.