This item is Discontinued.

Bates Tactical Boots, Plain, Mens, 14M, PR E01495

This item is Discontinued.

Bates

Tactical Boots, Plain, Mens, 14M, PR (Discontinued)

Mfr # E01495
Zoro # G0295928
UPC # 044209225338
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01495
Zoro #
G0295928
UPC #
044209225338
Country of Origin
Unknown
Color
Tan
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Removable Insole
Yes
Non-Marking Sole
Yes
Style Number
E01495
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Shank Material
nylon
Outsole Material
Polyurethane
Predominant Footwear Color
Tan
Footwear Sole Pattern
Deep Lug
Footwear Closure Type
Hook-and-Loop
Ninety Degree Heel
No
Liner Material
Nylon
Footwear Construction Type
Direct Attached
Oil Resisting Sole
Yes
Insole System
eva
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75
Insulation Type
None
Static Dissipative
No
Non Metallic Upper
No
Item
Tactical Boots
Puncture Resistant Insole
No
Waterproof Type
None
Last Number or Name
Recondo
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Upper Material Description
Nubuck Leather with Wolverine Performance Leather
Wide Toe Cap
No
Completely Non Metallic
No
Conductive
No
Upper Boot Material
Man Made
CSA Footwear Standard
Not Specified
Insulation Weight
None
Shineable Toe
No
Footwear Shank Type
Nylon
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No

Description

Tactical Boots, Footwear Style Military/Tactical, 14, M, Men's, Tan, Hook-and-Loop, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Tan, Style Number E01495, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.