This item is Discontinued.

Bates Tactical Boots, Plain, Mens, 8EW, Black, PR E06608

This item is Discontinued.

Bates

Tactical Boots, Plain, Mens, 8EW, Black, PR (Discontinued)

Mfr # E06608
Zoro # G6072263
UPC # 018473120828
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E06608
Zoro #
G6072263
UPC #
018473120828
Country of Origin
China

Dimensions

Size
8
Footwear Width
EW
Heel Height
Less Than 1/2 in
Height
8 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up with Side Zipper
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Conductive
No
Style Number
E06608
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Item
Tactical Boots
Electrical Hazard Rated
No
Shineable Toe
Yes
Upper Boot Material
Leather/Mesh
Shank Material
TPU
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
TPU
Footwear Shank Type
Fiberglass
Removable Insole
Yes
Non-Marking Sole
Yes
Upper Material
Leather/Nylon
Metatarsal Guard
No
Resists
Slips

Description

Tactical Boots, Footwear Style Military/Tactical, 8, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E06608, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.