This item is Discontinued.

Bates Men's Work boots, 10.5 M, Leather/Mesh, 6 in Height, Black E07006

This item is Discontinued.

Bates

Men's Work boots, 10.5 M, Leather/Mesh, 6 in Height, Black (Discontinued)

Mfr # E07006
Zoro # G1663877
UPC # 044212066393
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E07006
Zoro #
G1663877
UPC #
044212066393
Country of Origin
Bangladesh

Dimensions

Size
10.5
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Footwear Size
10-1/2
Boot Height
6 in
Width
M
Shaft Height
6 in

Details

Item
Work Boots
Material
Upper: Full-Grain Leather and Performance Nylon; Liner: Nylon Mesh; Midsole: Eva; Outsole: Slip-Resistant Rubber Lug; Shank: Nylon/TPU; Tongue: Mesh; Zipper: Nylon
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather, Mesh
Closure Type
Front Lace and Side Zipper
Gender
Men's
Non-Marking Sole
Yes
Removable Insole
Yes
Static Dissipative
No
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shineable Toe
Yes
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Style Number
E07006
Completely Non Metallic
Yes
Upper Boot Material
Leather/Mesh
Footwear Style
Work Boot
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Insulation Type
None
Liner Material
Nylon Mesh
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Wide Toe Cap
No
Waterproof Type
Waterproof Membrane
Insole System
Memory Foam
Upper Material Description
Full Grain Leather / Air Mesh
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Midsole Material
EVA
Toe Shape
Round
Heel Style
Defined Heel
Military and Tactical Application
Tactical
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Metal Chip-Resisting Sole
No
Closure
Front Lace and Side Zipper
Outsole Technology
Rubber
Puncture-Resistant Sole
No
Wire Color
Black

Description

Work Boots, Footwear Style Work Boot, 10 1/2, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number E07006, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.