This item is Discontinued.

Bates Men's Work boots, 13 M, Leather/Mesh, 8 in Height, Black E07008

This item is Discontinued.

Bates

Men's Work boots, 13 M, Leather/Mesh, 8 in Height, Black (Discontinued)

Mfr # E07008
Zoro # G1663956
UPC # 044212066706
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E07008
Zoro #
G1663956
UPC #
044212066706
Country of Origin
Bangladesh

Dimensions

Size
13
Footwear Width
M
Height
8 in
Heel Height
1/2 in
Footwear Size
13
Boot Height
8 in
Width
M
Shaft Height
8 in

Details

Item
Work Boots
Material
Upper: Full-Grain Leather and Performance Nylon; Liner: Nylon Mesh; Midsole: Eva; Outsole: Slip-Resistant Rubber Lug; Shank: Nylon/TPU; Tongue: Mesh; Zipper: Nylon
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather, Mesh
Closure Type
Front Lace and Side Zipper
Gender
Men's
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Style Number
E07008
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Liner Material
Nylon Mesh
Insulated
No
Shineable Toe
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Chemical Resisting Sole
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Style
Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Insulation Type
None
Conductive
No
Footwear Sole Pattern
Lug
Upper Material Description
Full Grain Leather / Air Mesh
Electrical Hazard Rated
No
Ninety Degree Heel
Yes
Shank Material
Nylon
Footwear Closure Type
Front Lace and Side Zipper
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Insole System
Memory Foam
Wide Toe Cap
No
Toe Shape
Round
Heel Style
Defined Heel
Military and Tactical Application
Tactical
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole
No
Closure
Front Lace and Side Zipper
Chain Saw Cut-Resistant
No
Outsole Technology
Rubber
Wire Color
Black

Description

Work Boots, Footwear Style Work Boot, 13, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E07008, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.