This item is Discontinued.

This item is Discontinued.
Slow Close Toilet Seat with EZ Clean, Polypropylene, Elongated, Almond (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR606-02
- Zoro #
- G805417093
- UPC #
- 799666792267
- Country of Origin
- China
Dimensions
- Width
- 15.2
Details
- Color
- Almond
- Material
- Polypropylene
- Features
- Toilet seat; key dims; elongated; almond; polypropylene; 400 lbs weight tested; fits all toilet brands
- Item
- Toilet Seat
- Includes
- toilet seat with lid, instalation parts
Description
FITS ALL TOILET BRANDS including Kohler, Toto and American Standard. Mounting bases are adjustable for a perfect fit. Fits toilets with non-standard mounting hole spacings 4.5-6.5 inches apart. NOT COMPATIBLE with bidets, grab bars or risers that install between the seat and bowl. Available in ROUND or ELONGATED sizes (be sure to choose correct size). PREMIUM SLOW CLOSE - Prevents loud slamming. Tested to 100,000 cycles equals 27 years at 10 uses/day. Closing too slow? Push it closed. Unlike other brands, Bath Royale toilet seats can be force-closed repeatedly without damaging the soft close mechanism. STAIN RESISTANT and LONGER-LASTING than painted wood and cheap plastic seats. Bath Royale uses 100% pure (not recycled) polypropylene because it is stronger, non-porous and the most stain-resistant toilet seat material available. Solid color throughout, will not chip, peel or fade. The seat and cover may flex, but will not crack, break or permanently deform. MORE SANITARY, LESS MAINTENANCE and EASY TO CLEAN. The smooth underside of the seat and 1-Touch QUICK RELEASE makes cleaning easier. The seat and cover completely detach from the bowl, giving full access to the nasty area between the seat mounting posts where grime, urine and odor-causing germs collect. Simply press the button, lift seat with one hand and wipe bowl clean with the other. DURABLE & LONG LASTING - Tested to 400 pounds, Bath Royale uses stainless steel mounting hardware that holds seat firmly in place. 4 seat bumpers evenly distribute weight.