This item is Discontinued.

Battery Clerk AJCÂ A-BEC Bec 40 Series 12V 35Ah Scooter Battery A-BEC-BEC 40 SERIES

This item is Discontinued.

Battery Clerk

AJCÂ A-BEC Bec 40 Series 12V 35Ah Scooter Battery (Discontinued)

Mfr # A-BEC-BEC 40 SERIES
Zoro # G805570170
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-BEC-BEC 40 SERIES
Zoro #
G805570170
UPC #
-
Country of Origin
China

Description

Ajc a-bec bec 40 series 12v 35ah scooter battery features: ajc brand replacement compatible with a a-bec bec 40 series scooter battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by a-bec.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews