
AJC Acme 12V 7Ah 12V 7.5Ah Alarm Battery
Mfr # 12V-7Ah-Acme-12V-7.5Ah-A
Zoro # G204909991
product price:Â $51.69
/eaKey Features
Voltage - Batteries
12V
Capacity - Batteries
7.5Ah
Height
3.7 in
Depth
5.9 in
Terminal Type - Batteries
F1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12V-7Ah-Acme-12V-7.5Ah-A
Zoro #
G204909991
UPC #
-
Country of Origin
China
Dimensions
Height
3.7 in
Depth
5.9 in
Details
Voltage - Batteries
12V
Capacity - Batteries
7.5Ah
Terminal Type - Batteries
F1
Weight
4.5 lb
Battery Chemistry
Sealed Lead Acid (AGM)
Description
Ajc acme 12v 7ah 12v 7.5ah alarm battery features: ajc brand replacement compatible with a acme 12v 7ah alarm battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by acme.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.