
AJC ADT 899953 OPTION 12V 7Ah Alarm Battery
Mfr # 899953-OPTION-ADT-12V-7Ah-A
Zoro # G804916108
product price:Â $54.15
/eaKey Features
Voltage - Batteries
12V
Capacity - Batteries
7Ah
Height
3.7 in
Depth
5.9 in
Terminal Type - Batteries
F1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
899953-OPTION-ADT-12V-7Ah-A
Zoro #
G804916108
UPC #
740737346841
Country of Origin
China
Dimensions
Height
3.7 in
Depth
5.9 in
Details
Voltage - Batteries
12V
Capacity - Batteries
7Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
4.5 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.