
AJC AGT LA1270 12V 7Ah Sealed Lead Acid Battery
Mfr # AGT-LA1270
Zoro # G404915662
product price:Â $49.49
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
5.9 in
Height
3.7 in
Weight
4.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AGT-LA1270
Zoro #
G404915662
UPC #
740737349767
Country of Origin
China
Dimensions
Width
2.6 in
Depth
5.9 in
Height
3.7 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
4.5 lb
Capacity
7Ah
Terminal Type - Batteries
F1
Voltage - Batteries
12V
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.