
AJC APC Back-UPS XS XS1500 LCD BX1500LCD 12V 9Ah UPS Battery
Mfr # APC-BACK-UPS BACK-UPS XS1500 LCD (BX150
Zoro # G704890010
product price:Â $65.79
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
6 in
Height
3.7 in
Weight
5.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APC-BACK-UPS BACK-UPS XS1500 LCD (BX150
Zoro #
G704890010
UPC #
-
Country of Origin
China
Dimensions
Width
2.6 in
Depth
6 in
Height
3.7 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
5.5 lb
Capacity
9Ah
Voltage - Batteries
12V
Terminal Type - Batteries
F1
Description
Ajc apc back-ups xs xs1500 lcd (bx1500lcd) 12v 9ah ups battery features: ajc brand replacement compatible with a apc xs1500 lcd (bx1500lcd) ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.