
AJC Battery Patrol ASLA0905 6V 5Ah Sealed Lead Acid Battery
Mfr # AJC-C5S-A-1-155264
Zoro # G304908122
product price:Â $24.19
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
1.9 in
Depth
2.8 in
Height
4 in
Weight
1.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AJC-C5S-A-1-155264
Zoro #
G304908122
UPC #
-
Country of Origin
China
Dimensions
Width
1.9 in
Depth
2.8 in
Height
4 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
1.9 lb
Capacity
5Ah
Voltage - Batteries
6V
Terminal Type - Batteries
F1
Description
features: ajc brand replacement compatible with a battery patrol asla0905 sealed lead acid battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by battery patrol.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.