This item is Discontinued.

Battery Clerk AJCÂ Bladez XTR Lite 250 12V 5Ah Scooter Battery XTR-Lite-250-BladeZ-12V-5Ah-SB-SCB

This item is Discontinued.

Battery Clerk

AJCÂ Bladez XTR Lite 250 12V 5Ah Scooter Battery (Discontinued)

Mfr # XTR-Lite-250-BladeZ-12V-5Ah-SB-SCB
Zoro # G005569950
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTR-Lite-250-BladeZ-12V-5Ah-SB-SCB
Zoro #
G005569950
UPC #
-
Country of Origin
China

Description

Ajc bladez xtr lite 250 12v 5ah scooter battery features: ajc brand replacement compatible with a bladez xtr lite 250 scooter battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by bladez.

Ratings & reviews