
AJC Currie eZip 3-Wheel Tri-Cruiser 450 EZ-TRY-BL Electric Bicycle Battery
Mfr # CURRIE-EZIP 3-WHEEL TRI-CRUISER 450 EZ-
Zoro # G104909381
product price:Â $98.79
/eaKey Features
Voltage - Batteries
12V
Capacity - Batteries
12Ah
Height
3.8 in
Depth
6 in
Terminal Type - Batteries
F2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CURRIE-EZIP 3-WHEEL TRI-CRUISER 450 EZ-
Zoro #
G104909381
UPC #
-
Country of Origin
China
Dimensions
Height
3.8 in
Depth
6 in
Details
Voltage - Batteries
12V
Capacity - Batteries
12Ah
Terminal Type - Batteries
F2
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
7.3 lb
Description
Ajc currie ezip 3-wheel tri-cruiser 450 ez-try-bl electric bicycle battery features: ajc brand replacement compatible with a currie ezip 3-wheel tri-cruiser 450 ez-try-bl electric bicycle battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by currie.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.