
AJC Deltec PowerRite Pro PRA2200 6 Volt 12 Ah 6V 12Ah UPS Battery
Mfr # DELTEC-POWERRITE PRO PRA2200
Zoro # G304893879
product price:Â $43.75
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2 in
Depth
5.9 in
Height
3.7 in
Weight
3.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DELTEC-POWERRITE PRO PRA2200
Zoro #
G304893879
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Depth
5.9 in
Height
3.7 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
3.7 lb
Terminal Type - Batteries
F1
Capacity
12Ah
Voltage - Batteries
6V
Description
Ajc deltec powerrite pro pra2200 (6 volt 12 ah) 6v 12ah ups battery features: ajc brand replacement compatible with a deltec powerrite pro pra2200 (6 volt 12 ah) ups battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by deltec.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.