AJC Douglas Guardian DG12-1.2 12V 1.2Ah Emergency Light Battery

  • Mfr # DG12-1.2-Douglas-Guardian-12V-1.2Ah-ELB

  • Zoro # G504907659


product price:  $24.69
/ea

Key Features

Voltage - Batteries
12V
Capacity - Batteries
1.2Ah
Height
2 in
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
0.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DG12-1.2-Douglas-Guardian-12V-1.2Ah-ELB
Zoro #
G504907659
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Depth
3.8 in

Details

Voltage - Batteries
12V
Capacity - Batteries
1.2Ah
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
0.9 lb
Terminal Type - Batteries
F1

Description

Ajc douglas guardian dg12-1.2 12v 1.2ah emergency light battery features: ajc brand replacement compatible with a douglas guardian dg12-1.2 emergency light battery voltage: 12 (12 volts) capacity: 1.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 1.71 inches height: 2 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by douglas guardian.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products