This item is Discontinued.

Battery Clerk AJCÂ e-Zip Trailz 12V 14Ah Scooter Battery EZIP-TRAILZ

This item is Discontinued.

Battery Clerk

AJCÂ e-Zip Trailz 12V 14Ah Scooter Battery (Discontinued)

Mfr # EZIP-TRAILZ
Zoro # G005570130
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZIP-TRAILZ
Zoro #
G005570130
UPC #
-
Country of Origin
China

Description

Ajc e-zip trailz 12v 14ah scooter battery features: ajc brand replacement compatible with a e-zip trailz scooter battery voltage: 12 (12 volts) capacity: 14ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by e-zip.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.