
AJC Electra Scooter Scoot-n-Go 12V 12Ah UPS Battery
Mfr # Scoot-n-Go-Electra-Scooter-12V-12Ah-UPS
Zoro # G104892720
product price:Â $90.15
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
3.9 in
Depth
6 in
Height
3.8 in
Weight
7.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Scoot-n-Go-Electra-Scooter-12V-12Ah-UPS
Zoro #
G104892720
UPC #
-
Country of Origin
China
Dimensions
Width
3.9 in
Depth
6 in
Height
3.8 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
7.3 lb
Voltage - Batteries
12V
Capacity
12Ah
Terminal Type - Batteries
F2
Description
Ajc electra scooter scoot-n-go 12v 12ah ups battery features: ajc brand replacement compatible with a electra scooter scoot-n-go ups battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by electra scooter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.