
AJC Elk 1250 12V 5Ah Sealed Lead Acid Battery
Mfr # 1250-Elk-12V-5Ah-SLA
Zoro # G404914559
product price:Â $40.99
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.8 in
Depth
3.5 in
Height
3.9 in
Weight
3.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1250-Elk-12V-5Ah-SLA
Zoro #
G404914559
UPC #
740737333926
Country of Origin
China
Dimensions
Width
2.8 in
Depth
3.5 in
Height
3.9 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
3.6 lb
Voltage - Batteries
12V
Capacity
5Ah
Terminal Type - Batteries
F1
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.