This item is Discontinued.

Battery Clerk AJC Fire-Lite ECC-125DAE Alarm Replacement Battery 22Ah, 12V, NB AJC-D22S-V-0-177547

This item is Discontinued.

Battery Clerk

AJC Fire-Lite ECC-125DAE Alarm Replacement Battery 22Ah, 12V, NB (Discontinued)

Mfr # AJC-D22S-V-0-177547
Zoro # G608646423
UPC # 688624013882
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AJC-D22S-V-0-177547
Zoro #
G608646423
UPC #
688624013882
Country of Origin
Viet Nam
Voltage
12V
Battery Capacity
22Ah
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB

Dimensions

Height
6.57 in
Length
7.09 in
Width
3.03 in

Description

Features: ajc replacement compatible with fire-lite ecc-125dae alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by fire-lite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.