This item is Discontinued.

Battery Clerk AJCÂ G-Bike City 12V 18Ah Scooter Battery G-BIKE-CITY

This item is Discontinued.

Battery Clerk

AJCÂ G-Bike City 12V 18Ah Scooter Battery (Discontinued)

Mfr # G-BIKE-CITY
Zoro # G605570066
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-BIKE-CITY
Zoro #
G605570066
UPC #
-
Country of Origin
China

Description

Ajc g-bike city 12v 18ah scooter battery features: ajc brand replacement compatible with a g-bike city scooter battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by g-bike.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews