
AJC Global Yuasa ES126 6V 1.3Ah Sealed Lead Acid Battery
Mfr # AJC-C1.3S-C-0-154514
Zoro # G004910364
product price:Â $16.99
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
1 in
Depth
3.8 in
Height
2 in
Weight
0.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AJC-C1.3S-C-0-154514
Zoro #
G004910364
UPC #
-
Country of Origin
China
Dimensions
Width
1 in
Depth
3.8 in
Height
2 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
0.8 lb
Voltage - Batteries
6V
Terminal Type - Batteries
F1
Capacity
1.3Ah
Description
features: ajc brand replacement compatible with a global yuasa es126 sealed lead acid battery voltage: 6 (6 volts) capacity: 1.3ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 11 inches height: 2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by global yuasa.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.