AJC Go Go Elite Traveller Plus 4D 12V 18Ah Wheelchair Battery

  • Mfr # AJC-D18S-I-0-137063

  • Zoro # G004912900


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Length
7.1 in
Width
3.1 in
Height
6.6 in
Terminals
NB
Chemistry
Sealed Lead Acid (AGM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AJC-D18S-I-0-137063
Zoro #
G004912900
UPC #
-
Country of Origin
China

Dimensions

Length
7.1 in
Width
3.1 in
Height
6.6 in

Details

Terminals
NB
Chemistry
Sealed Lead Acid (AGM)
Capacity
18Ah
Voltage
12V

Description

features: ajc brand replacement compatible with a go go elite traveller plus 4d wheelchair battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by go go.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.