
AJC Gruber Power GPS6-12F2 Sealed Lead Acid - AGM - VRLA Battery
Mfr # GRUBER POWER-GPS6-12F2
Zoro # G304910422
product price:Â $44.19
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2 in
Depth
5.9 in
Height
3.7 in
Weight
3.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GRUBER POWER-GPS6-12F2
Zoro #
G304910422
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Depth
5.9 in
Height
3.7 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
3.7 lb
Terminal Type - Batteries
F1
Voltage - Batteries
6V
Capacity
12Ah
Description
Ajc gruber power gps6-12f2 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a gruber power gps6-12f2 sealed lead acid battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by gruber power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.