AJC Husky 20 million Candlepower WX2-135709 6V 5Ah Battery

  • Mfr # HUSKY SPOTLIGHT-WX2-135709

  • Zoro # G204909465


product price:  $27.19
/ea
Sold in multiples of 2 for $54.38

Key Features

Voltage - Batteries
6V
Capacity - Batteries
5Ah
Height
4 in
Depth
2.8 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HUSKY SPOTLIGHT-WX2-135709
Zoro #
G204909465
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Depth
2.8 in

Details

Voltage - Batteries
6V
Capacity - Batteries
5Ah
Terminal Type - Batteries
F1
Weight
1.9 lb
Battery Chemistry
Sealed Lead Acid (AGM)

Description

Ajc husky 20 million candlepower wx2-135709 6v 5ah battery features: ajc brand replacement compatible with a husky spotlight 20 million candlepower spotlight wx2-135709 spotlight battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by husky spotlight.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.