This item is Discontinued.

Battery Clerk AJCÂ I-Zip 300 12V 12Ah Scooter Battery I-ZIP-300

This item is Discontinued.

Battery Clerk

AJCÂ I-Zip 300 12V 12Ah Scooter Battery (Discontinued)

Mfr # I-ZIP-300
Zoro # G605569503
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I-ZIP-300
Zoro #
G605569503
UPC #
-
Country of Origin
China

Description

Ajc i-zip 300 12v 12ah scooter battery features: ajc brand replacement compatible with a i-zip 300 scooter battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by i-zip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews