This item is Discontinued.

Battery Clerk AJCÂ I-Zip EzGo 12V 12Ah Scooter Battery I-ZIP-EZGO

This item is Discontinued.

Battery Clerk

AJCÂ I-Zip EzGo 12V 12Ah Scooter Battery (Discontinued)

Mfr # I-ZIP-EZGO
Zoro # G905569913
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I-ZIP-EZGO
Zoro #
G905569913
UPC #
-
Country of Origin
China

Description

Ajc i-zip ezgo 12v 12ah scooter battery features: ajc brand replacement compatible with a i-zip ezgo scooter battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by i-zip.

Ratings & reviews