This item is Discontinued.

Battery Clerk AJCÂ iZip I200 12V 5Ah Scooter Battery I200-iZip-12V-5Ah-SCB

This item is Discontinued.

Battery Clerk

AJCÂ iZip I200 12V 5Ah Scooter Battery (Discontinued)

Mfr # I200-iZip-12V-5Ah-SCB
Zoro # G505569535
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I200-iZip-12V-5Ah-SCB
Zoro #
G505569535
UPC #
-
Country of Origin
China

Description

Ajc izip i200 12v 5ah scooter battery features: ajc brand replacement compatible with a izip i200 scooter battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by izip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews