
AJC John Deere Worksite Gator IGOD0021 12V 12Ah Lawn and Garden Battery
Mfr # JOHN DEERE-WORKSITE GATOR IGOD0021
Zoro # G504939445
product price:Â $92.39
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
3.9 in
Depth
6 in
Height
3.8 in
Weight
7.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JOHN DEERE-WORKSITE GATOR IGOD0021
Zoro #
G504939445
UPC #
-
Country of Origin
China
Dimensions
Width
3.9 in
Depth
6 in
Height
3.8 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
7.3 lb
Voltage - Batteries
12V
Terminal Type - Batteries
F2
Capacity
12Ah
Description
Ajc john deere worksite gator igod0021 12v 12ah lawn and garden battery features: ajc brand replacement compatible with a john deere worksite gator igod0021 lawn and garden battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by john deere.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.