
AJC Jump N Carry JNC080 Jump Starter 12V 35Ah Jump Starter Battery
Mfr # JUMP N CARRY-JNC080
Zoro # G704909552
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12V
Capacity - Batteries
35Ah
Height
6.3 in
Depth
7.7 in
Terminal Type - Batteries
NB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JUMP N CARRY-JNC080
Zoro #
G704909552
UPC #
-
Country of Origin
China
Dimensions
Height
6.3 in
Depth
7.7 in
Details
Voltage - Batteries
12V
Capacity - Batteries
35Ah
Terminal Type - Batteries
NB
Weight
23.1 lb
Battery Chemistry
Sealed Lead Acid (AGM)
Description
Ajc jump n carry jnc080 jump starter 12v 35ah jump starter battery features: ajc brand replacement compatible with a jump n carry jnc080 jump starter jump starter battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by jump n carry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.