Shop BATTERY CLERK

AJC Liebert PowerSure PSI-XR PS1500RT3-120W 12V 9Ah UPS Battery

  • Mfr # LIEBERT-POWERSURE PSI-XR PS1500RT3-120W
  • Zoro # G404894967

product price: 
$
65.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LIEBERT-POWERSURE PSI-XR PS1500RT3-120W
Zoro #
G404894967
UPC #
-
Country of Origin
China

Description

Ajc liebert powersure psi-xr ps1500rt3-120w 12v 9ah ups battery features: ajc brand replacement compatible with a liebert powersure psi-xr ps1500rt3-120w ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by liebert.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.