Shop BATTERY CLERK
Create Account
AJC Opti-UPS Enhanced Series RBAT-92 12V 8Ah UPS Battery
- Mfr # OPTI-UPS-ENHANCED SERIES RBAT-92
- Zoro # G004892417
product price:Â
$
60.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPTI-UPS-ENHANCED SERIES RBAT-92
- Zoro #
- G004892417
- UPC #
- -
- Country of Origin
- China
Description
Ajc opti-ups enhanced series rbat-92 12v 8ah ups battery features: ajc brand replacement compatible with a opti-ups enhanced series rbat-92 ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by opti-ups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.