
AJC Opti-UPS Standby Series VS375C, VS400C, RBAT-5 12V 3.2Ah UPS Battery
Mfr # OPTI-UPS-STANDBY SERIES VS375C VS400C R
Zoro # G304892018
product price:Â $36.15
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
5.3 in
Height
2.3 in
Weight
3.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OPTI-UPS-STANDBY SERIES VS375C VS400C R
Zoro #
G304892018
UPC #
-
Country of Origin
China
Dimensions
Width
2.6 in
Depth
5.3 in
Height
2.3 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
3.1 lb
Voltage - Batteries
12V
Capacity
3.4Ah
Terminal Type - Batteries
F1
Description
Ajc opti-ups standby series vs375c, vs400c, rbat-5 12v 3.2ah ups battery features: ajc brand replacement compatible with a opti-ups standby series vs375c ups battery voltage: 12 (12 volts) capacity: 3.4ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.3 inches width: 2.61 inches height: 2.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by opti-ups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.