Shop BATTERY CLERK
Create Account
AJC Para Systems-Minuteman MCP BP3000 12V 8Ah UPS Battery
- Mfr # PARA SYSTEMS-MINUTEMAN MCP BP3000
- Zoro # G604891650
product price:Â
$
63.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PARA SYSTEMS-MINUTEMAN MCP BP3000
- Zoro #
- G604891650
- UPC #
- -
- Country of Origin
- China
Description
Ajc para systems-minuteman mcp bp3000 12v 8ah ups battery features: ajc brand replacement compatible with a para systems - minuteman mcp bp3000 ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by para systems - minuteman.