Shop BATTERY CLERK
Create Account
AJC Parasystems PS-1270-F2 12V 7Ah Sealed Lead Acid Battery
- Mfr # PARA SYSTEMS-PS-1270-F2
- Zoro # G204909892
product price:Â
$
40.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PARA SYSTEMS-PS-1270-F2
- Zoro #
- G204909892
- UPC #
- -
- Country of Origin
- China
Description
Ajc parasystems ps-1270-f2 12v 7ah sealed lead acid battery features: ajc brand replacement compatible with a parasystems ps-1270-f2 sealed lead acid battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by parasystems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.