
AJC Portalac GS PE12V7.2F1 12V 8Ah Emergency Light Battery
Mfr # PORTALAC-GS PE12V7.2F1
Zoro # G804908493
product price:Â $69.39
/eaKey Features
Voltage - Batteries
12V
Capacity - Batteries
8Ah
Height
3.7 in
Depth
6 in
Terminal Type - Batteries
F1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PORTALAC-GS PE12V7.2F1
Zoro #
G804908493
UPC #
-
Country of Origin
China
Dimensions
Height
3.7 in
Depth
6 in
Details
Voltage - Batteries
12V
Capacity - Batteries
8Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
5.1 lb
Description
Ajc portalac gs pe12v7.2f1 12v 8ah emergency light battery features: ajc brand replacement compatible with a portalac gs pe12v7.2f1 emergency light battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by portalac.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.